!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ZERO TURN MOWER,19 HP,ELECTRIC,37" H

ZERO TURN MOWER,19 HP,ELECTRIC,37" H

ARIENS

ZERO TURN MOWER,19 HP,ELECTRIC,37" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ZERO TURN MOWER,19 HP,ELECTRIC,37" H

ZERO TURN MOWER,19 HP,ELECTRIC,37" H

ARIENS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ARI915211
  • Mfr. Model # 915211
  • UNSPSC # 27112014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 425.0 lbs

Technical Specs

  • Item Zero Turn Mower
  • Cutting Width 34"
  • Cutting Direction Forward/Reverse
  • Engine Brand Kohler
  • Start Electric
  • Fuel Tank Capacity 2.0 gal
  • Discharge Side/Bag/Mulch
  • Front Wheel Width 4 in
  • Rear Wheel Width 6-1/2"
  • Overall Length 64"
  • HP 19
  • Cutting Height 1-1/2" to 4-1/2"
  • Turning Radius 0"
  • Cylinder V-Twin
  • Transmission Hydro
  • Max. Speed 6 mph (Forward), 3 mph (Reverse)
  • Front Wheel Dia. 11 in
  • Rear Wheel Dia. 18 in
  • Overall Height 37"
  • Overall Width 42"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list