Discontinued with Replacement
ZERO TURN LAWN MOWER ZOOM 34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ZERO TURN LAWN MOWER ZOOM 34

ARIENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARI91515700
  • Mfr. Model # 91515700
  • UNSPSC # 27112014
  • CATALOGUE PAGE # 348
  • Shipping Weight 34.0 lbs
Suggested Replacement Product
ZERO TURN MOWER,19 HP,ELECTRIC,37" H

Your Price: NA

Product Details

14.5 HP/500 cc Briggs & Stratton(R) engine. 34" cutting width. 6.0 mph forward/3.0 mph reverse. 2 gallon fuel capacity. Mid-back seat.

Technical Specs

  • Handle 2 gal.
  • HP 14.5
  • Engine Briggs & Stratton(R)
  • Displacement 500 cc
  • Cutting Width 34"
  • Cutting Height 1-1/2" - 4-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list