Skip Content
ZAMAC PIN BOLT 1/4X2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZAMAC PIN BOLT 1/4X2IN

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFZAM142
  • Mfr. Model # ZAM142
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1085
  • Shipping Weight 3.15 lbs

Product Details

Comes with zinc plated steel nail.

Technical Specs

  • Package Quantity 100
  • Item Zamac Pin Bolt
  • Material Zamac
  • Head Style Mushroom Head
  • Anchor Dia. 1/4"
  • Anchor Length 2"
  • Min. Embedment 3/4"
  • Max. Fixture Thickness 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list