Skip Content
Z-REX STRAP CUTTER GLASS BRKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Z-REX STRAP CUTTER GLASS BRKER

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH831648
  • Mfr. Model # 831648
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 357
  • Shipping Weight 0.31 lbs

Product Details

Replaceable and indexible V-notch cutters. Tungsten carbide glass breaker tool. Finger hole. Ergo grip. Powder-coated aluminum body. MOLLE sheath.

Technical Specs

  • Item Rescue Tool
  • Overall Length 6-19/32"
  • Application Tungsten Carbide Glass Breaker
  • Number of Blades Included 1
  • Blade Material 440 C Stainless Steel
  • Blade Operation Fixed Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list