Skip Content
Z-LNSLPSHFUNT5LVL 48X18X84-ADR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Z-LNSLPSHFUNT5LVL 48X18X84-ADR

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZT7-4818A5
  • Mfr. Model # ZT7-4818A5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 184.0 lbs

Technical Specs

  • Colour Sand
  • Depth 18"
  • Includes (2) Intermediate Posts
  • Finish Powder Coated
  • Height 84"
  • Item Add-On Unit
  • Number of Shelves 5
  • Material Steel
  • Shelf Capacity 350 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Width 48"
  • Beam Capacity 350 lbs.
  • Shelf Style Single Straight
  • Decking Material Steel
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List