Skip Content
Z-LNSLPSHFUNT5LVL 36X24X84-STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Z-LNSLPSHFUNT5LVL 36X24X84-STR

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZT7-3624S5
  • Mfr. Model # ZT7-3624S5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 159.0 lbs

Technical Specs

  • Depth 24"
  • Finish Powder Coated
  • Colour Sand
  • Height 84"
  • Includes (4) Corner Posts
  • Width 36"
  • Item Starter Unit
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 450 lbs.
  • Material Steel
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Number of Shelves 5
  • Beam Capacity 450 lbs.
  • Decking Material Steel
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list