Z-LNSLPSHFUNT5LVL 36X18X84-ADR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Z-LNSLPSHFUNT5LVL 36X18X84-ADR

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZT7-3618A5
  • Mfr. Model # ZT7-3618A5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Colour Sand
  • Depth 18"
  • Finish Powder Coated
  • Item Add-On Unit
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Includes (2) Intermediate Posts
  • Width 36"
  • Shelf Capacity 450 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 450 lbs.
  • Decking Material Steel
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list