Z-LN STL SHF 5 LEV-48X36X84-AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Z-LN STL SHF 5 LEV-48X36X84-AD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZM7-4836A5D
  • Mfr. Model # ZM7-4836A5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 146.0 lbs

Technical Specs

  • Depth 36"
  • Colour Medium Gray
  • Height 84"
  • Finish Electro-Coating
  • Includes (2) Posts, (6) Beams, (12) Shelf Clips
  • Item Add-On Unit
  • Number of Shelves 5
  • Width 48"
  • Material Steel
  • Shelf Capacity 450 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Configuration Single Straight
  • Beam Capacity 450 lbs.
  • Decking Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list