Skip Content
Z-LN STL SHF 5 LEV-48X18X84-ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Z-LN STL SHF 5 LEV-48X18X84-ST

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZM7-4818S5D
  • Mfr. Model # ZM7-4818S5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Depth 18"
  • Colour Medium Gray
  • Finish Electro-coating
  • Item Starter Unit
  • Material Steel
  • Number of Shelves 5
  • Height 84"
  • Includes (4) Posts, (8) Beams, (12) Shelf Clips
  • Shelf Capacity 500 lbs.
  • Width 48"
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 500 lbs.
  • Decking Material Steel
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list