Skip Content
Z-LN STL SHF 5 LEV-48X15X84-AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Z-LN STL SHF 5 LEV-48X15X84-AD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZM7-4815A5D
  • Mfr. Model # ZM7-4815A5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Depth 15"
  • Colour Medium Gray
  • Height 84"
  • Item Add-On Unit
  • Includes (2) Posts, (6) Beams, (12) Shelf Clips
  • Width 48"
  • Number of Shelves 5
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Material Steel
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 500 lbs.
  • Beam Capacity 500 lbs.
  • Decking Material Steel
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list