Skip Content
Z-LN STL SHF 5 LEV-42X15X84-ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Z-LN STL SHF 5 LEV-42X15X84-ST

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZM7-4215S5D
  • Mfr. Model # ZM7-4215S5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 15"
  • Finish Electro-Coating
  • Includes (4) Posts, (8) Beams, (12) Shelf Clips
  • Height 84"
  • Item Starter Unit
  • Material Steel
  • Number of Shelves 5
  • Width 42"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 600 lb.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 600 lbs.
  • Shelf Style Single Straight
  • Decking Material Steel
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list