Skip Content
Z-LN STL SHF 5 LEV-42X12X84-AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Z-LN STL SHF 5 LEV-42X12X84-AD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZM7-4212A5D
  • Mfr. Model # ZM7-4212A5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Depth 12"
  • Includes (2) Posts, (6) Beams, (12) Shelf Clips
  • Height 84"
  • Item Add-On Unit
  • Number of Shelves 5
  • Material Steel
  • Width 42"
  • Shelf Capacity 600 lb.
  • Beam Capacity 600 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Style Single Straight
  • Decking Material Steel
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list