Skip Content
Z-LN STL SHF 5 LEV-36X36X84-AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Z-LN STL SHF 5 LEV-36X36X84-AD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZM7-3636A5D
  • Mfr. Model # ZM7-3636A5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • Height 84"
  • Finish Electro-Coating
  • Item Add-On Unit
  • Includes (2) Posts, (6) Beams, (12) Shelf Clips
  • Material Steel
  • Number of Shelves 0
  • Width 36"
  • Shelf Capacity 600 lb.
  • Beam Capacity 600 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Decking Material Steel
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list