Skip Content
Z-LN STL SHF 5 LEV-36X30X84-AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Z-LN STL SHF 5 LEV-36X30X84-AD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZM7-3630A5D
  • Mfr. Model # ZM7-3630A5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Technical Specs

  • Depth 30"
  • Finish Electro-Coating
  • Colour Medium Gray
  • Height 84"
  • Item Add-On Unit
  • Includes (2) Posts, (6) Beams, (12) Shelf Clips
  • Material Steel
  • Width 36"
  • Number of Shelves 5
  • Shelf Capacity 600 lb.
  • Decking Material Steel
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Style Single Straight
  • Beam Capacity 600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list