Skip Content
Z-LN STL SHF 5 LEV-36X18X84-ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Z-LN STL SHF 5 LEV-36X18X84-ST

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZM7-3618S5D
  • Mfr. Model # ZM7-3618S5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 18"
  • Finish Electro-Coating
  • Height 84"
  • Includes (4) Posts, (8) Beams, (12) Shelf Clips
  • Item Starter Unit
  • Material Steel
  • Number of Shelves 5
  • Shelf Capacity 750 lbs.
  • Width 36"
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 750 lbs.
  • Shelf Style Single Straight
  • Decking Material Steel
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List