Skip Content
Z-LN STL SHF 5 LEV-36X15X84-AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Z-LN STL SHF 5 LEV-36X15X84-AD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZM7-3615A5D
  • Mfr. Model # ZM7-3615A5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Includes (2) Posts, (6) Beams, (12) Shelf Clips
  • Depth 15"
  • Height 84"
  • Item Add-On Unit
  • Number of Shelves 5
  • Material Steel
  • Width 36"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 750 lbs.
  • Beam Capacity 750 lbs.
  • Decking Material Steel
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list