Z-LN STL SHF 5 LEV-36X12X84-ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Z-LN STL SHF 5 LEV-36X12X84-ST

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZM7-3612S5D
  • Mfr. Model # ZM7-3612S5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 12"
  • Finish Electro-Coating
  • Height 84"
  • Includes (4) Posts, (8) Beams, (12) Shelf Clips
  • Material Steel
  • Item Starter Unit
  • Shelf Capacity 750 lbs.
  • Width 36"
  • Shelf Adjustments 1-1/2" Increments
  • Number of Shelves 5
  • Beam Capacity 750 lbs.
  • Shelf Configuration Single Straight
  • Decking Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list