Skip Content
Z-LN LNGSP3LVADON-WO/D96X18X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Z-LN LNGSP3LVADON-WO/D96X18X84

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZL7-9618A3
  • Mfr. Model # ZL7-9618A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 18"
  • Finish Electro-Coating
  • Height 84"
  • Width 96"
  • Item Add-On Unit
  • Material Steel
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List