Skip Content
Z-LINE LONG SPAN 72X24X84 3-LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Z-LINE LONG SPAN 72X24X84 3-LEVEL

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZL7-72-24-3D
  • Mfr. Model # ZL7-72-24-3D
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 173.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 24"
  • Height 84"
  • Material Steel
  • Includes Decking
  • Width 72"
  • Number of Shelves 3
  • Shelf Capacity 1750 lb.
  • Shelf Adjustments 1-1/2" Centers
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Z-line Heavy Duty Starter Decking Unit
  • Shelf Style Single Straight

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List