Skip Content
Z-LINE LNG SP EX LEV-W/D 48X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Z-LINE LNG SP EX LEV-W/D 48X36

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLES4836D
  • Mfr. Model # ZLES4836D
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • Finish Powder Coated
  • For Use With Z-Line
  • Material Steel
  • Decking Particle Board
  • Includes Shelf Supports, Decking, Reinforcement
  • Width 48"
  • Number of Shelves 1
  • Shelf Capacity 2,250 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,250 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Additional Deck Level

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list