Skip Content
YUKON NECK GAITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

YUKON NECK GAITER

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF800
  • Mfr. Model # DF800
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2338
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Item Neck Warmer
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Length 9"
  • Size One Size Fits All
  • ATPV Rating 17.9 cal/cm²
  • Standards NFPA 70E, NFPA 2112
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.7 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list