YT INDOOR TRACTION 360 DEVICE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

YT INDOOR TRACTION 360 DEVICE XL

YAKTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITX8515
  • Mfr. Model # 8515
  • UNSPSC # 24112111
  • CATALOGUE PAGE # 2652
  • Shipping Weight 0.73 lbs

Product Details

Traction 360 degree footwear provides traction on wet and greasy floors. The unique design will ensure a secure fit on any type of footwear. Wear your footwear with added Good Year traction that provides the best slip resistance. Size: X-Large.

Technical Specs

  • Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list