Skip Content
YOKE KIT AC/DC Y-7 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

YOKE KIT AC/DC Y-7 115V

MAGNAFLUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MFX43509
  • Mfr. Model # 43509
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 827
  • Shipping Weight 25.0 lbs

Product Details

115 V AC/DC magnetic particle inspection kit. Magnaflux Yoke kits are designed for reliable, one person magnetic particle inspection of ferrous parts when portability is essential.

Technical Specs

  • Item Magnvis(R) Y-7 Ac/Dc Magnetic Particle Inspection Yoke
  • Application Weld Inspection, Ship Building, Large Ferrous Forgings
  • Features Kit Containing Magnetic Inspection Yoke and Dry Magnetic Particles
  • Voltage 115 V AC/DC
  • Size kit
  • Type Non-Fluorescent

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list