Skip Content
YLW FLR TS 4IN X 10IN B514 20/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

YLW FLR TS 4IN X 10IN B514 20/PKG

TOUGHSTRIPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104463
  • Mfr. Model # 104463
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Width 4"
  • Thickness 2 mil
  • Material Polyester
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • Performance Temp. 0 to 130 Degrees F
  • Tape Format Die Cut
  • Die Cut Shape T
  • Safety Tape Color Yellow
  • Legend No Legend
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Strip Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list