Skip Content
YLW FLR ARROWS 3INX 8IN B514 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

YLW FLR ARROWS 3INX 8IN B514 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104421
  • Mfr. Model # 104421
  • UNSPSC # 31201520
  • CATALOGUE PAGE # 2387
  • Shipping Weight 2.6 lbs

Product Details

Toughstripe(TM) Floor Marking. Toughstripe(TM) floor marking products are made with Brady's new B-514 polyester. Toughstripe(TM) products are ideal for marking asiles, passageways and storage locations, and point out important safety equipment and egress

Technical Specs

  • Colour Yellow
  • Item Floor Marking Tape
  • Length 8"
  • Pattern Solid
  • Material Polyester
  • Width 3"
  • Shape Arrow
  • Thickness 2 mil
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Standards ANSI A1264.2-2006: ASTM/ANSI F1679: OSHA 29 CFR 1910.22
  • Roll Length 8"
  • Safety Tape Color Yellow
  • Tape Format Die Cut
  • Die Cut Shape Arrow
  • Legend No Legend
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Strip Length 8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List