YELLOW,PLASTIC,BANNER BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

YELLOW,PLASTIC,BANNER BASE

BANNER STAKES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UEH1
  • Mfr. Model # 6UEH1
  • UNSPSC # 55121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.07 lbs

Technical Specs

  • Colour Yellow
  • Item Indoor/Out Door Barricade Base
  • Includes Plug cap, two holes to fit stanchion post
  • Base Material Plastic
  • Base Type Fillable with Water or Sand
  • Base Dia. 15"
  • Base Height 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list