Skip Content
YELLOW PILOT LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

YELLOW PILOT LIGHT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKP1Y9
  • Mfr. Model # 9001SKP1Y9
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Colour Yellow
  • Includes -
  • Item Pilot Light Complete Unit
  • Size 30mm
  • NEMA Rating 4, 4X, and 13
  • Replacement Lamps 6B409
  • Voltage 120VAC
  • Shape Round
  • Terminal Connection Screw Terminal
  • Body Material Plastic
  • Lamp Type Incandescent
  • Standards UL E78403 CCN NKCR - CSA LR24590 Class 3211-03
  • Lens Material Plastic
  • Basic Material Plastic
  • Lamp Voltage 6VAC/DC
  • Lens Type Domed
  • Lamp Module Type Transformer
  • IP Rating 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list