Skip Content
YELLOW NESTABLE STEP STOOL 25X25X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

YELLOW NESTABLE STEP STOOL 25X25X10

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVNST1
  • Mfr. Model # VNST1
  • UNSPSC # 30191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Finish Polypropylene
  • Colour Yellow or Recycled Green
  • Item Nestable Step Stool
  • Includes Carry Handles
  • Material Polypropylene
  • Load Capacity 500 lbs.
  • Number of Steps 1
  • Overall Height 10"
  • Standards OSHA
  • Top Step Height 10"
  • Base Depth 25"
  • Manufacturers Warranty Length 15 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list