Skip Content
YARDSTICK WITH METAL EDGES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

YARDSTICK WITH METAL EDGES

WESTCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F261
  • Mfr. Model # 10F261
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Clear Lacquer
  • Graduations 1/8"
  • Includes Metal Ends and Edges
  • Item Yardstick
  • Length (In.) 36-1/5
  • Material Wood
  • Size 36"
  • Length (mm) 10800
  • Width (In.) 1
  • Width (mm) 24
  • Construction Wood
  • Markings Linear
  • Graduation Type Inch/Yard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list