Skip Content
YARD HYDRANT IOWA, FREEZELESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

YARD HYDRANT IOWA, FREEZELESS

WOODFORD MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CHV3
  • Mfr. Model # 6CHV3
  • UNSPSC # 40141726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Standards None
  • Item Yard Hydrant IOWA(R)
  • Includes 1 Yard Hydrant
  • Max. Temp. 120 F
  • Head Material Cast Iron
  • Overall Length 96-1/2
  • Max. Pressure 125 psi
  • Compliance Check Local Codes
  • Bury Depth 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list