Skip Content
YARD HYDRANT IOWA, FREEZELESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

YARD HYDRANT IOWA, FREEZELESS

WOODFORD MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CHV2
  • Mfr. Model # 6CHV2
  • UNSPSC # 40141726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.95 lbs

Technical Specs

  • Includes 1 Yard Hydrant
  • Item Yard Hydrant IOWA(R)
  • Max. Temp. 120 F
  • Overall Length 84-1/2
  • Standards None
  • Head Material Cast Iron
  • Max. Pressure 125 psi
  • Compliance Check Local Codes
  • Bury Depth 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list