Skip Content
YARD HYDRANT, BURY LENGTH 3 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

YARD HYDRANT, BURY LENGTH 3 FT.

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZWN5
  • Mfr. Model # 2ZWN5
  • UNSPSC # 40141726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.85 lbs

Technical Specs

  • Item Lead Free Yard Hydrant
  • Includes Snap Lock
  • Overall Length 69"
  • Head Material Cast Iron
  • Bury Depth 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list