YAKTRAX PRO SMALL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

YAKTRAX PRO SMALL BLACK

YAKTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITX8005S
  • Mfr. Model # 8005S
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2652
  • Shipping Weight 0.4 lbs

Product Details

YakTrax(TM) pro black traction footwear small: sizes 5 to 8-1/2. Removable performance strap ensures that the product stays securely on the foot. Natural rubber material ensures ease of use and fit. Highly abrasion resistant 1.4 mm steel coils coated with

Technical Specs

  • Size Small
  • Gender Unisex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list