Skip Content
Y TYPE STRAINER,DUCTILE IRON,1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Y TYPE STRAINER,DUCTILE IRON,1 1/2

MUELLER STEAM SPECIALTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RNJ8
  • Mfr. Model # 1RNJ8
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.05 lbs

Technical Specs

  • Item Y Strainer
  • Max. Pressure 450 psi @ 650 Degrees F, 640 psi @ 100 Degrees F
  • Mesh 1/16"
  • Connection Type FNPT x FNPT
  • Pipe Size 1-1/2"
  • Housing Material Ductile Iron
  • Length 7-1/2"
  • Screen Material 304 Stainless Steel
  • Max. Fluid Temp. 100 Degrees F
  • Screen Area 0.06 sq. in.
  • Blow-off Port 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list