Skip Content
Y TYPE STRAINER,CAST SS STEEL,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Y TYPE STRAINER,CAST SS STEEL,1 IN

MUELLER STEAM SPECIALTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RNG1
  • Mfr. Model # 1RNG1
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.48 lbs

Technical Specs

  • Item Y Strainer
  • Housing Material Cast Stainless Steel
  • Mesh 1/16"
  • Pipe Size 1"
  • Max. Pressure 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP
  • Connection Type FNPT x FNPT
  • Blow-off Port 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List