Skip Content
Y TYPE STRAINER,CAST SS STEEL,1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Y TYPE STRAINER,CAST SS STEEL,1 1/2

MUELLER STEAM SPECIALTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RNG3
  • Mfr. Model # 1RNG3
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Item Y Strainer
  • Housing Material Cast Stainless Steel
  • Mesh 1/16"
  • Pipe Size 1-1/2"
  • Max. Pressure 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP
  • Connection Type FNPT x FNPT
  • Blow-off Port 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list