Skip Content
Y TYPE STRAINER,CAST IRON STEEL,6 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Y TYPE STRAINER,CAST IRON STEEL,6 I

MUELLER STEAM SPECIALTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RNJ3
  • Mfr. Model # 1RNJ3
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 277.0 lbs

Technical Specs

  • Item Y Strainer
  • Max. Pressure 500 psi @ 150 Degrees F WOG, 250 psi @ 450 Degrees F WSP
  • Connection Type Flanged
  • Mesh 0.062"
  • Pipe Size 6"
  • Blow-off Port 2"
  • Housing Material Cast Iron

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List