Skip Content
Y TYPE STRAINER,CAST IRON STEEL,4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Y TYPE STRAINER,CAST IRON STEEL,4 I

MUELLER STEAM SPECIALTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RNJ2
  • Mfr. Model # 1RNJ2
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs

Technical Specs

  • Item Y Strainer
  • Mesh 0.062"
  • Housing Material Cast Iron
  • Connection Type Flanged
  • Max. Pressure 500 psi @ 150 Degrees F WOG, 250 psi @ 450 Degrees F WSP
  • Pipe Size 4"
  • Blow-off Port 1-1/2"
  • Gasket Material Compressed Fiber
  • Class 250
  • Length 15-5/8"
  • Screen Material 304 Stainless Steel
  • Max. Fluid Temp. 150 Degrees F
  • Screen Area 0.06 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list