Skip Content
Y TYPE STRAINER,CAST IRON,2 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Y TYPE STRAINER,CAST IRON,2 1/2 IN

MUELLER STEAM SPECIALTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RNH6
  • Mfr. Model # 1RNH6
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.48 lbs

Technical Specs

  • Item Y Strainer
  • Class 125
  • Housing Material Cast Iron
  • Mesh 0.062"
  • Connection Type FNPT x FNPT
  • Blow-off Port 1"
  • Pipe Size 2-1/2"
  • Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
  • Height 9-3/4"
  • Length 10"
  • Width 10"
  • Screen Material 304 Stainless Steel
  • Screen Area 0.06 sq. in.
  • Max. Fluid Temp. 150 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list