Skip Content
Y-STRAINER PVC 3IN SPIGOT EPDM SLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Y-STRAINER PVC 3IN SPIGOT EPDM SLS

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CLT1
  • Mfr. Model # 1CLT1
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.15 lbs

Technical Specs

  • Standards -
  • Item Y Strainer
  • Gasket Material EPDM
  • Housing Material PVC
  • Mesh 20 Mesh
  • Pipe Size 3"
  • Screen Material PVC
  • Connection Type Spigot
  • Max. Pressure 150 psi @ 68 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list