Skip Content
Y STRAINER,PVC,2 IN SPIGOT,EPDM SEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Y STRAINER,PVC,2 IN SPIGOT,EPDM SEA

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CLR9
  • Mfr. Model # 1CLR9
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Y Strainer
  • Standards -
  • Housing Material PVC
  • Gasket Material EPDM
  • Mesh 20 Mesh
  • Pipe Size 2"
  • Screen Material PVC
  • Connection Type Spigot
  • Max. Pressure 150 psi @ 68 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list