Skip Content
Y STRAINER,CAST IRON BODY,1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Y STRAINER,CAST IRON BODY,1-1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20H626
  • Mfr. Model # 20H626
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Item Y Strainer
  • Standards ASTM A126 Class B
  • Housing Material Cast Iron, Stainless Steel, PTFE
  • Width 5"
  • Gasket Material PTFE
  • Pipe Size 1-1/4"
  • Mesh 1/16"
  • Screen Material Stainless Steel
  • Connection Type FNPT x FNPT
  • Max. Pressure 400 psi @ 150 Degrees F, 250 psi @ 406 Degrees F
  • Blow-off Port 3/4"
  • Height 3-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list