Y STRAINER,CAST IRON BODY,1-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Y STRAINER,CAST IRON BODY,1-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20H627
  • Mfr. Model # 20H627
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Technical Specs

  • Standards ASTM A126 Class B
  • Item Y Strainer
  • Width 5-3/4"
  • Gasket Material PTFE
  • Housing Material Cast Iron, Stainless Steel, PTFE
  • Pipe Size 1-1/2"
  • Mesh 1/16"
  • Screen Material Stainless Steel
  • Max. Pressure 400 psi @ 150 Degrees F, 250 psi @ 406 Degrees F
  • Blow-off Port 3/4"
  • Connection Type FNPT x FNPT
  • Height 3-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list