Skip Content
Y-STRAINER,3 IN,SOCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Y-STRAINER,3 IN,SOCKET

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CEE8
  • Mfr. Model # 3CEE8
  • UNSPSC # 40142504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Standards -
  • Item Y-Strainer
  • Width 5.5"
  • Housing Material PVC
  • Mesh 1/32"
  • Gasket Material Viton
  • Screen Material PVC
  • Pipe Size 3"
  • Max. Pressure 150 psi
  • Blow-off Port 3"
  • Connection Type Socket
  • Height 9-19/32"
  • Screen Area 61.43 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list