Y-STRAINER,3/4 IN,TRUE UNION,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Y-STRAINER,3/4 IN,TRUE UNION,PVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CEN3
  • Mfr. Model # 3CEN3
  • UNSPSC # 40142504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Y-Strainer
  • Width 2"
  • Gasket Material Viton
  • Housing Material PVC
  • Pipe Size 3/4"
  • Mesh 1/32"
  • Screen Material PVC
  • Connection Type Threaded
  • Blow-off Port 3/4"
  • Max. Pressure 150 psi
  • Height 3-3/4"
  • Screen Area 6.91 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list