Skip Content
Y-STRAINER,2 IN,TRUE UNION,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Y-STRAINER,2 IN,TRUE UNION,PVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CEP2
  • Mfr. Model # 3CEP2
  • UNSPSC # 40142504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.05 lbs

Technical Specs

  • Item Y-Strainer
  • Width 3.75"
  • Gasket Material Viton
  • Housing Material PVC
  • Pipe Size 2"
  • Mesh 1/32"
  • Screen Material PVC
  • Max. Pressure 150 psi
  • Connection Type Threaded
  • Blow-off Port 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list