Skip Content
Y-STRAINER,2 IN,SOCKET CONNECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Y-STRAINER,2 IN,SOCKET CONNECTION

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CET7
  • Mfr. Model # 3CET7
  • UNSPSC # 40142504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Standards -
  • Item Y-Strainer
  • Width 3.38"
  • Gasket Material Viton
  • Pipe Size 2"
  • Mesh 1/32"
  • Housing Material CPVC
  • Max. Pressure 150 psi
  • Connection Type Socket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list