Skip Content
Y STRAINER,2 IN,FLANGED,CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Y STRAINER,2 IN,FLANGED,CAST IRON

MUELLER STEAM SPECIALTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NXK7
  • Mfr. Model # 3NXK7
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.45 lbs

Technical Specs

  • Class 125
  • Item Y Strainer
  • Width 8"
  • Housing Material Cast Iron
  • Mesh 0.045"
  • Pipe Size 2"
  • Connection Type Flanged
  • Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
  • Blow-off Port 1"
  • Height 11"
  • Length 8"
  • Screen Material 304 Stainless Steel
  • Max. Fluid Temp. 150 Degrees F
  • Screen Area 0.06 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list