Y STRAINER,2-1/2IN FNPT,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Y STRAINER,2-1/2IN FNPT,BRONZE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6NPX5
  • Mfr. Model # 6NPX5
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Item Y Strainer
  • Standards ASTM B584
  • Width 9-1/16"
  • Gasket Material PTFE
  • Housing Material Bronze
  • Mesh 2.743"
  • Pipe Size 2-1/2"
  • Screen Material Stainless Steel
  • Connection Type FNPT x FNPT
  • Max. Pressure 300 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
  • Blow-off Port 2-1/2"
  • Class 300
  • Height 5-7/8"
  • Length 3-3/5"
  • Screen Area 2.74 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list