Skip Content
Y-LINE STRAINER 2IN W/80 MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Y-LINE STRAINER 2IN W/80 MESH

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJLS200-80
  • Mfr. Model # LS200-80
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Y Strainer
  • Standards -
  • Width 7-3/16"
  • Housing Material Polypropylene
  • Gasket Material EPDM
  • Pipe Size 2"
  • Mesh 80 Mesh
  • Screen Material 316 Stainless Steel
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
  • Height 9-5/8"
  • Microns 177
  • Length 9-7/8"
  • Max. Fluid Temp. 150 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list